Shop All Shovels and Scoops
Truper
Tru-Tough 58 in Steel Square Transfer Shovel, Wood Handle
Mfr # PCL-E
Zoro # G305446920
product price: $27.95
/ea
Sold in multiples of 6 for $167.70
$167.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Product Information
- Brand Truper
- MFR # PCL-E
- Zoro # G305446920
- UPC # 755625305251
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Blade Type | Square Point |
Item | Transplanter Square Point Shovel |
Description
The Truper long-handle square point shovel is appropriate for transferring loose soil and materials. It has an end grip that provides comfortable hand placement to grab tool. The North American hardwood handle provides strength and durability to withstand years of use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEHIGH SecureLine 16 in. H X 2.25 in. W Plastic Stake (GS16)
- DB ELECTRICAL Key for Massey Ferguson MF231 MF240 MF250 MF253 MF270 MF282 MF290 (1200-0909)
- CLASSIC ACCESSORIES Black Terry Cloth Golf Cart Seat Cover (40-028-010401-00)
- DUCK COVERS Elegant Swiss Coffee Patio Rectangle Table Set Cover, 109"x84"x32" (LTO10984)
- TRUPER GARDEN SPADE D-HNDL 41"" (PES-E)
- TRUPER 30 in Replacement D-Grip Handle, Natural (7814585)
- TRUPER Tru-Tough 57 in Steel Square Transfer Shovel, Fiberglass Handle (PCL-FV)
- TRUPER 48 in. Tapered Shovel Handle; Natural (7814593)
- TRUPER 48 in Shovel Handle (MG-PL-RBA-C)
- TRUPER 30 in L Handle Replacement W/ D-Grip (MG-PY-E-30)
- WESTWARD 16 ga Standard Scoop Square Point Shovel, Steel Blade, 48 in L Natural Wood Handle (4LVT1)
- Truper Shovels and Scoops