Shop All Shovels and Scoops
Truper
Home Plus 38.5 in. Steel Square Transfer Shovel Wood Handle
Mfr # PCY-D
Zoro # G905446948
product price: $17.99
/ea
Sold in multiples of 6 for $107.94
$107.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Product Information
- Brand Truper
- MFR # PCY-D
- Zoro # G905446948
- UPC # 755625305183
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Item | Transplanter Square Point Shovel |
Blade Type | Square Point |
Description
Ideal for lifting and moving loads of rock soil and other materials. Designed to transport loose material such as soil sand and gravel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Forged 14" Hoof Nipper (10242)
- US STOVE CO Meeco's Red Devil FBP6 Fire Brick (FPB6)
- FLORA BUNDA Flora Bunda CS3057 1.75 ft. Snake Plant in Marble on Metal Stand (CS3057)
- MUTUAL INDUSTRIES Pennant Banner Flags, 60 Ft. Red (10Pk) (14991-79)
- TRUPER 48 in L Round Point Shovel, Steel (PRL-ST)
- TRUPER 48 in Shovel Handle (MG-PL-RBA-C)
- TRUPER Tru-Tough 57 in Steel Square Transfer Shovel, Fiberglass Handle (PCL-FV)
- TRUPER RND PT SHVL D-HDL WD 27"" (TR-BY-P)
- TRUPER Home Plus 40.5 in Square Garden Spade Shovel, Steel, Wood Handle (PES-P)
- TRUPER Tru-Tough 41 in Steel Round Digging Shovel Wood Handle (PRY-E)
- TRUPER Shovel, Steel Blade, 30 in L Brown Wood Handle (MG-PY-RBA-24)
- Truper Lawn & Garden Tools