Shop All Axes, Hatchets, & Splitting Wedges
Truper
DITCH BANK RPLC HNDL 38""
Mfr # MG-DDB-16
Zoro # G3992664
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 38 in
- Color Brown
Product Information
- Brand Truper
- MFR # MG-DDB-16
- Zoro # G3992664
- UPC # 755625042484
- Country of Origin Mexico
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 38 in |
Details
Handle Material | Wood |
Color | Brown |
Description
38 American Hickory Homeowner grade 3-hole ditch bank blade handle with clear lacquer finish.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Brake Service Kit, Universal, 28-13/16" L (4241)
- WESTWARD 15/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD8)
- H & H INDUSTRIAL PRODUCTS MT1 7 Piece Live Center Set (3906-5019)
- WARNER 2-1/2 in. 4 Edge Scraper (709)
- TRUPER 25LB FBG Pick Mattock (TP-2.5FD-C)
- TRUPER Truper TJ8AHC 8 lbs. Axe Eye Splitting Maul (406165)
- TRUPER Truper TJ3HC 3 lbs. Splitting Maul (669762)
- TRUPER AXE HANDLE WD 35""L (MG-HM 3 1/2H)
- TRUPER Truper WG5C 5 lbs. Square Head Splitting Wedge (166895)
- TRUPER Wood Splitter Maul (TJ-6AH-D)
- OCHSENKOPF Split Quick Hatchet ROTBAND-PLUS (OX 644 H-1255)
- Truper Hammers and Striking Tools