Shop All Digital Panel Meters
Trumeter
VOLT, AMP, FREQ, PWR, MOD TCP/IP Panel Meter
Mfr # APM-MAX-M21-NU-4B
Zoro # G511444871
product price: $343.95
/ea
Free Shipping & Returns
$343.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Trumeter
- MFR # APM-MAX-M21-NU-4B
- Zoro # G511444871
- Country of Origin Malaysia
- Category Digital Panel Meters
Description
Trumeter APM-MAX Series, programmable voltage, frequency, amperage or power input, negative backlit LCD programmable to 256 colors, 2 digital and 1 analog programmable outputs, 100-240 VAC operating voltage, Modbus RTU and TCP/IP, 102mm x 102mm panel mount.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Power Supply, 15 V, 60 A (1693)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM135LF)
- FLUKE Fluke 113 Utility Multimeter True RMS Designed for basic electrical tests (3078875)
- DWYER INSTRUMENTS Dwyer Flow Sensor Ds-300-2 (DS-300-2)
- TRUMETER Multi Function Panel Meter, APM Style (APM-M2-ANO)
- TRUMETER Power Panel Meter, 12 NEMA Rating (APM-PWR-APO)
- TRUMETER Temperature Panel Meter, 12 NEMA Rating (APM-TEMP-ANO)
- TRUMETER Multi Function Panel Meter, APM Style (APM-M1-APO)
- TRUMETER Panel Meter, DC, 2.68x2.68" Cutout, Screw (APM-PROC-APO)
- TRUMETER Touch Screen Power Meter, 250, NEMA Rating (VT-PWR-LV)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-200VDC (12G509)
- Trumeter Digital Panel Meters