Shop All Counters
Trumeter
SQ Case Bmnt Stroke RHTG
Mfr # 11B-1145
Zoro # G410080378
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 5
- Mounting Base
- Height 1.36 in
- Max. Counts per Second 16.66
- Depth 0.81 in
Product Information
Dimensions
Height | 1.36 in |
Depth | 0.81 in |
Width | 0.88 in |
Details
Item | Mechanical Stroke Counter |
Number of Digits | 5 |
Mounting | Base |
Max. Counts per Second | 16.66 |
Reset Type | Non Resettable |
Description
Mechanical Stroke Counter, Number of Digits 5, Mounting Base, Max. Counts per Second 16.66, Height 1.36 in, Depth 0.81 in, Width 0.88 in, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Dicor DCR551LSB-1 Dicor Corporation Non-Leveling Lap Sealant - Black (DCR551LSB-1)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50)
- GARDNER BENDER Cable Wraptor Ex-Large (CW-T4RR20)
- GARDNER BENDER Insul Spade Terminal, 22-18 4-6 Stud, PK20 (20-111)
- TRUMETER Electrical Counter (P8-4906-24VC)
- TRUMETER 230VAC, FLNG PANEL MNT, NON-RESET Electromechanical Counter (FL1-4916)
- TRUMETER Totalizer (6301-2000-0000)
- TRUMETER LH, Top Coming, Subtracts (FL8-4916D)
- TRUMETER 3602 999999 PLAIN 1:1 TC (3602-001TC)
- TRUMETER Electromechanical Counter (RV2-4916)
- TRUMETER Electromechanical Counter (P2-4906)
- Trumeter Counters