Shop All Counters
Trumeter
RH Top Going Bsmnt Rst Stk
Mfr # 1-4645
Zoro # G810080374
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Type Stroke
- Display 0.19" White Figures on Black Background
- Number of Digits 5
- Height 1.44 in
- Mounting Base
Product Information
Dimensions
Height | 1.44 in |
Depth | 1.28 in |
Width | 2.53 in |
Details
Item | Mechanical Stroke Counter |
Input Type | Stroke |
Display | 0.19" White Figures on Black Background |
Number of Digits | 5 |
Mounting | Base |
Max. Counts per Second | 16.66 |
Reset Type | Knob |
Special Features | Top Going |
Description
Mechanical Stroke Counter, Input Type Stroke, Number of Digits 5, Mounting Base, Max. Counts per Second 16.66, Height 1.44 in, Depth 1.28 in, Width 2.53 in, Display 0.19 In. White Figures on Black Background, Diameter Not Applicable, Reset Type Knob, Special Features Top Going
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL7411GCB)
- MERSEN Semiconductor Fuse, A30QS Series, 500A, Fast-Acting, 300V AC, Bolt-On (A30QS500-4)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 2W 120VAC (HBL7467)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE7)
- TRUMETER 3602 999999 PLAIN 1:1 TC (3602-001TC)
- TRUMETER Counter Gasket, 3-Hole, Use w/2PPU8, 2PPV6 (5003-017)
- TRUMETER 3602 999999 PLAIN 1:1 TG (3602-001TG)
- TRUMETER RV1-4916 W/16in. LEAD WIRES Electromechanical Counter (RV1-4916E)
- TRUMETER 4D Elemech ctr Spr clip MRst 24VDC 35CPS Electromechanical Counter (MK1421/24VDC/35CPS)
- TRUMETER Counter, 6 Digit, Base Mount, 115VAC (2-1006)
- TRUMETER Ctr, 40HZ/150HZ, Switch, Fprst (6300-0600-0000)
- Trumeter Counters