Shop All Counters
Trumeter
RH, Top Coming, Subtracts
Mfr # 7-2235
Zoro # G010080372
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 0.19" White Figures on Black Background
- Input Type Rotary
- Number of Digits 5
- Mounting Base
- Height 1.44 in
Product Information
Dimensions
Height | 1.44 in |
Depth | 1.33 in |
Width | 3.18 in |
Details
Item | Mechanical Rotary Counter |
Display | 0.19" White Figures on Black Background |
Input Type | Rotary |
Number of Digits | 5 |
Mounting | Base |
Max. Counts per Second | 8.33 |
Reset Type | Knob |
Special Features | Top Coming |
Description
Mechanical Rotary Counter, Input Type Rotary, Number of Digits 5, Mounting Base, Max. Counts per Second 8.33, Height 1.44 in, Depth 1.33 in, Width 3.18 in, Display 0.19 In. White Figures on Black Background, Diameter Not Applicable, Reset Type Knob, Special Features Top Coming
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 1 Pole, 240/415V AC, C Curve (M9F42150)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (ASE6X6X6)
- NVENT CADDY Hanger to Beam C-Clamp, 2.4"L, Cast Iron (4QTIBC)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- TRUMETER Totalizer (6301-2000-0000)
- TRUMETER Counter, 6 Digit, Base Mount, 115VAC (2-1006)
- TRUMETER Counter (D2-4904)
- TRUMETER Counter (3602-041TC)
- TRUMETER DIE CUTTING IMPRESSION COUNTER w/RESET (7110-DIE-R)
- TRUMETER 115AC, D Base Mnt, PB Reset Electromechanical Counter (D2-4906)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD107)
- Trumeter Counters