Shop All Digital Panel Meters
Trumeter
Multi Function Panel Meter, APM Style
Mfr # APM-M2-ANO
Zoro # G710081037
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Current; Voltage; Frequency
- Input Range +/- 0 to 600 V AC, +/- 0 to 600 V DC, 0 to 10,000 A (via CT), 0 to 5 A (Direct), 2 to 400 Hz
- Accuracy 1.0%
- Display Negative Digit LCD
- Fits 2.68 in x 2.68 in Cut Out
Product Information
- Brand Trumeter
- MFR # APM-M2-ANO
- Zoro # G710081037
- UPC # 5060144883254
- Country of Origin Malaysia
- Category Digital Panel Meters
Details
Item | Multi function panel meter |
Type | Current; Voltage; Frequency |
Input Range | +/- 0 to 600 V AC, +/- 0 to 600 V DC, 0 to 10,000 A (via CT), 0 to 5 A (Direct), 2 to 400 Hz |
Accuracy | 1.0% |
Display | Negative Digit LCD |
Fits | 2.68 in x 2.68 in Cut Out |
NEMA Rating | 4; 12 |
Style | APM |
Description
Multi function panel meter, Current; Voltage; Frequency, Input Range +/- 0 to 600 V AC, +/- 0 to 600 V DC, 0 to 10,000 A (via CT), 0 to 5 A (Direct), 2 to 400 Hz, Accuracy 1.0 Percent, Negative Digit LCD Display, Fits 2.68 in x 2.68 in Cut Out, 4; 12 NEMA Rating, Style APM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (4FLV6)
- SUBURBAN Optical Comparator Cover, Fits All Mv 14 (MV-14-COVER2)
- LA CROSSE TECHNOLOGY Rain Gauge (704-1531R-INT)
- TRIPLETT Anemometer, 40 to 5,900fpm, -4 to 140F (CFM400-NIST)
- TRUMETER Power Panel Meter, 12 NEMA Rating (APM-PWR-APO)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- TRUMETER Panel Meter, DC, 2.68x2.68" Cutout, Screw (APM-PROC-APO)
- TRUMETER Frequency Panel Meter, 12 NEMA Rating (APM-FREQ-ANO)
- TRUMETER Temperature Panel Meter, 12 NEMA Rating (APM-TEMP-ANO)
- TRUMETER Vista Touch Flow Indicator 12-24VAC/DC Panel Meter (VT-FLOW-LV)
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 5Arms (M23510460)
- Trumeter Digital Panel Meters