Shop All Digital Panel Meters
Trumeter
Microamp Panel Meter, 12 NEMA Rating
Mfr # APM-MICRO-APO
Zoro # G410081016
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Micro Amps
- Input Range 0 to 200 uA DC
- Accuracy 0.1%
- Display Digits 4
- NEMA Rating 4; 12
Product Information
- Brand Trumeter
- MFR # APM-MICRO-APO
- Zoro # G410081016
- UPC # 5060144884718
- Country of Origin Malaysia
- Category Digital Panel Meters
Details
Item | Microamp panel meter |
Type | Micro Amps |
Input Range | 0 to 200 uA DC |
Accuracy | 0.1% |
Display Digits | 4 |
NEMA Rating | 4; 12 |
Fits | 2.68 in x 2.68 in Cut Out |
Style | APM |
Display | Positive Digit LCD |
Description
Microamp panel meter, Micro Amps, Input Range 0 to 200 uA DC, Accuracy 0.1 Percent, Display Digits 4, Positive Digit LCD Display, Fits 2.68 in x 2.68 in Cut Out, 4; 12 NEMA Rating, Style APM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 1/2 in MNPT, Gray (PFP2336WBW)
- REED INSTRUMENTS Heat Stress Stopwatch (SW700)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- MILWAUKEE TOOL 30:1 Infrared/Contact Temp-Gun NIST (2269-20NST)
- TRUMETER Multi Function Panel Meter, APM Style (APM-M1-APO)
- TRUMETER Frequency Panel Meter, 12 NEMA Rating (APM-FREQ-ANO)
- TRUMETER Power Panel Meter, 12 NEMA Rating (APM-PWR-APO)
- TRUMETER Frequency Panel Meter, 12 NEMA Rating (APM-FREQ-APO)
- TRUMETER Vista Touch Flow Indicator 12-24VAC/DC Panel Meter (VT-FLOW-LV)
- TRUMETER Panel Meter, DC, 2.68x2.68" Cutout, Screw (APM-PROC-ANO)
- SIMPSON ELECTRIC Digital Panel Meter, Process (F35-1-73-0)
- Trumeter Digital Panel Meters