Shop All Panel Mount Tachometers
Trumeter
LCD Hour Meter, Rectangular, Dry Contact
Mfr # 6320-0500-0000
Zoro # G0680057
original price:
$57.71
14% off
new price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 185 Degrees F
- Fits 1.79 in X 0.89 in Panel Cutout
- Width 1.1 in
- Bezel To Back Length 1.52 in
- Operating Voltage Built-In Battery
Product Information
- Brand Trumeter
- MFR # 6320-0500-0000
- Zoro # G0680057
- Country of Origin Malaysia
- Category Panel Mount Tachometers
Dimensions
Width | 1.1 in |
Bezel To Back Length | 1.52 in |
Bezel Face Size | 2.00 in x 1.10 in |
Length | 2 in |
Details
Item | Hour Meter |
Temp. Range | -40 Degrees to 185 Degrees F |
Fits | 1.79 in X 0.89 in Panel Cutout |
Operating Voltage | Built-In Battery |
Display Type | LCD |
NEMA Rating | 12, 4, 4X |
Bezel Face Type | Flush Mount |
Display Units | Hours/Tenths |
Reset Type | Non Resettable |
Time Range | 0 to 9999999.9 |
Number of Digits | 8 |
Ambient Temp. Range | -40 Degrees to 185 Degrees F |
Elapsed Time To | 999,999.9 |
Mounting Method | Clip |
Input Type | Dry Contact |
Bezel Face Shape | Rectangular |
Terminal Type | Terminal Block |
Description
Hour Meter, Display Type LCD, Time Range 0 to 9999999.9, Bezel Face Size 2.00 in x 1.10 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 999,999.9, Hz -, Number of Digits 8, Display Units Hours/Tenths, Bezel To Back Length 1.52 in, Length 2 in, Width 1.1 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, NEMA Rating 12, 4, 4X, Material of Construction -, Input Type Dry Contact, Reset Type Non Resettable, Temp. Range -40 Degrees to 185 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Psychrometer with Superheat (RHT37)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Red (DPGA-08)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi (P599ACPS107K)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFL8)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-1500-0000)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-2500-0000)
- TRUMETER Hour Meter, Rectangular, LCD, 3-30VDC (6320-1500-0000)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-0500-0000)
- TRUMETER Hour Meter, Rectangular, LCD, 3-300 VDC (6320-2500-0000)
- MONARCH Rols-w Sensor With Tinned Leads, 3-15V (6180-030)
- EXTECH 1/8 Din Panel Tach (461950)
- Trumeter Panel Mount Tachometers