Shop All Hour Meters
Trumeter
LCD Hour Meter, 2-Hole, 1.10 in Flange
Mfr # 3410-0000
Zoro # G0328535
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 20 to 300VAC, 10 to 300VDC
- Number of Digits 8
Product Information
- Brand Trumeter
- MFR # 3410-0000
- Zoro # G0328535
- Country of Origin Malaysia
- Category Hour Meters
Dimensions
Bezel Face Size | 2.13 in x 1.10 in |
Width | 1.1 in |
Bezel To Back Length | 0.75 in |
Depth | 1 in |
Length | 1.75 in |
Length (Straight Wireway) | 1.75 in |
Description
Hour Meter, Display Type LCD, Time Range 0 to 9999999.9, Bezel Face Size 2.13 in x 1.10 in, Bezel Face Shape Rectangular, Bezel Face Type Flange Mount, Elapsed Time To 999,999.9, Hz 50/60 Hz, Number of Digits 8, Display Units Hours/Tenths, Bezel To Back Length 0.75 in, Depth 1 in, Length 1.75 in, Width 1.1 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, NEMA Rating 12, 4, 4X, Material of Construction -, Input Type 10 to 300 V DC or 20 to 300 V AC, Reset Type Non Resettable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: Yes (6EAW6)
- COOPER Wheelock Red Back Box Enclosure (OSB-R 109850)
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- TRUMETER Hour Meter (710-0006)
- TRUMETER 24/60HZ 2-Hole .95x1.45 (711-0217)
- TRUMETER Hour Meter, LCD, Clip, 8 Digit, ABS/PC Blend (6320-1000-0000)
- TRUMETER 120Volt 60Hz Round Hour Meter, (711-0150)
- TRUMETER Hour Meter, Round, 2", 50Hz (710-0001)
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- HARDLINE PRODUCTS Re-Settable Hour Meter for Large Engine (HR-8068)
- Trumeter Hour Meters