Shop All Hour Meters
Trumeter
HR, 120VAC, 60HZ, W/ 72MM BEZEL
Mfr # HMA460B/120VAC/60HZ
Zoro # G610080314
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Display Units Hours
- Operating Voltage 120VAC
- Number of Digits 7
- Bezel Face Shape Square
Product Information
- Brand Trumeter
- MFR # HMA460B/120VAC/60HZ
- Zoro # G610080314
- UPC # 5060144884947
- Country of Origin Sierra Leone
- Category Hour Meters
Dimensions
Bezel Face Size | 1.89 in x 1.89 in |
Width | 1.49 in |
Depth | 1.49 in |
Bezel To Back Length | 1.25 in |
Details
Item | Electromechanical Hour Meter |
Display Type | Electromechanical |
Display Units | Hours |
Operating Voltage | 120VAC |
Number of Digits | 7 |
Bezel Face Shape | Square |
Bezel Face Type | Flush Mount |
Time Range | 0 to 99999.99 |
Fits Panel Cut Out | 1.97 in x 1.77 in |
Ambient Temp. Range | -12 Degrees to 176 Degrees F |
Mounting Method | Retainer Bracket |
Elapsed Time To | 99,999.99 |
Hz | 60 Hz |
Standards | CE, UL |
Temp. Range | -12 Degrees to 176 Degrees F |
Description
Electromechanical Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.99, Bezel Face Size 1.89 in x 1.89 in, Bezel Face Shape Square, Bezel Face Type Flush Mount, Elapsed Time To 99,999.99, Operating Voltage 120VAC, Hz 60 Hz, Number of Digits 7, Display Units Hours, Bezel To Back Length 1.25 in, Depth 1.49 in, Width 1.49 in, Ambient Temp. Range -12 Degrees to 176 Degrees F, Temp. Range -12 Degrees to 176 Degrees F, Mounting Method Retainer Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AG)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 90A, Fast-Acting, 700V AC, Bolt-On (FWP-90B)
- TEMPCO Heavy Duty Thermocouple, Type K (TCS00016)
- MONOPRICE Ethernet Cable, Cat 6, Red, 7 ft. (2304)
- TRUMETER Hour Meter, DC Quartz, Red/White Numbers (732-0003)
- TRUMETER Hour Meter Gasket, 2-Hole, For Use w/3AE15 (5003-010)
- TRUMETER 120V Hour Meter (710-0002)
- TRUMETER Hour Meter, DC Quartz, Round, 3 Hole (732-0001)
- TRUMETER Hour Meter, Panel, Square, 10-80 VDC (732-0030)
- TRUMETER LCD Hour Meter, 2-Hole, 1.10 in Flange (3410-0000)
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- Trumeter Hour Meters