Shop All Hour Meters
Trumeter
HR, 120VAC, 60HZ, FLSH SQR, Ver. 3
Mfr # HMA461/120VAC/60HZ
Zoro # G110105524
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Display Units Hours
- Operating Voltage 120VAC
- Number of Digits 7
- Bezel Face Shape Square
Product Information
- Brand Trumeter
- MFR # HMA461/120VAC/60HZ
- Zoro # G110105524
- UPC # 5060144884954
- Country of Origin Sierra Leone
- Category Hour Meters
Dimensions
Bezel Face Size | 1.89 in x 1.89 in |
Width | 1.89 in |
Depth | 1.69 in |
Details
Item | Electromechanical Hour Meter |
Display Type | Electromechanical |
Display Units | Hours |
Operating Voltage | 120VAC |
Number of Digits | 7 |
Bezel Face Shape | Square |
Bezel Face Type | Flush Mount |
Time Range | 0 to 99999.99 |
Hz | 60 Hz |
Elapsed Time To | 99,999.99 |
Ambient Temp. Range | -12 Degrees to 176 Degrees F |
Mounting Method | DIN Rail |
Temp. Range | -12 Degrees to 176 Degrees F |
Standards | CE, UL |
Description
Electromechanical Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.99, Bezel Face Size 1.89 in x 1.89 in, Bezel Face Shape Square, Bezel Face Type Flush Mount, Elapsed Time To 99,999.99, Operating Voltage 120VAC, Hz 60 Hz, Number of Digits 7, Display Units Hours, Depth 1.69 in, Width 1.89 in, Ambient Temp. Range -12 Degrees to 176 Degrees F, Temp. Range -12 Degrees to 176 Degrees F, Mounting Method DIN Rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.25" x 10FT- Black (HS2-125-10-BK)
- POWER GEAR Cordinate 6 Ft Floor Cord Cover, Black, 43003 (43003)
- ELECTRIDUCT Heat Shrink End Caps- 3/4" - Black (HSEC-075-BK-25PK)
- ACT Strap, Tiedown, Black, 14", 120 lb., PK100 (AL-14-120-0-C)
- TRUMETER Hour Meter, AC Quartz, Polymer, Flush (722-0002)
- TRUMETER Hour Meter (711-0180)
- TRUMETER Hour Meter, Panel, Square, 10-80 VDC (732-0030)
- TRUMETER 120V Hour Meter (710-0002)
- TRUMETER Hour Meter Gasket, 2-Hole, For Use w/3AE15 (5003-010)
- TRUMETER Hour Meter (731-0004)
- ENM Hour Meter, 3-Hole Round, LCD (TB44B65A)
- Trumeter Hour Meters