Shop All Hour Meters
Trumeter
Hour Meter, Snap In Rectangular, LCD
Mfr # 3410-5000
Zoro # G2842926
original price:
$37.32
8% off
new price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 20 to 300VAC, 10 to 300VDC
- Number of Digits 8
Product Information
- Brand Trumeter
- MFR # 3410-5000
- Zoro # G2842926
- Country of Origin Malaysia
- Category Hour Meters
Dimensions
Bezel Face Size | 1.60 in x 1.10 in |
Bezel To Back Length | 0.75 in |
Length | 1.6 in |
Width | 1.1 in |
Length (Straight Wireway) | 1.6 in |
Description
Hour Meter, Display Type LCD, Time Range 0 to 9999999.9, Bezel Face Size 1.60 in x 1.10 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 999,999.9, Hz 50/60 Hz, Number of Digits 8, Display Units Hours/Tenths, Bezel To Back Length 0.75 in, Length 1.6 in, Width 1.1 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, NEMA Rating 12, 4, 4X, Material of Construction -, Input Type 10 to 300 V DC or 20 to 300 V AC, Reset Type Non Resettable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- NVENT HOFFMAN Drop and Bracket Hangers, fits 4.00x4.00, Gray, Steel (F44GDB)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKL)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Non Hinged Clamp (A1210CH)
- TRUMETER 24/60HZ 2-Hole .95x1.45 (711-0217)
- TRUMETER Hour Meter (731-0004)
- TRUMETER HR, 120VAC, 60HZ, 2-HOLE W/ 2 SCREWS (HMA302/120VAC/60HZ)
- TRUMETER Hour Meter (3410-1010)
- TRUMETER Hour Meter 115Vac, 60Hz, 7 Fig 2-Hole 1. (711-0130)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- TRUMETER Digital Timer, Count Down, 2yr (FLEXALERT-730)
- Trumeter Hour Meters