Shop All Hour Meters
Trumeter
Hour Meter, Round, Electromechanical, Non Resettable, Hours/Tenths, 120 to 240V AC, 6 Digits, Black
Mfr # 722-0004
Zoro # G3482464
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 120 to 240V AC
- Number of Digits 6
Product Information
- Brand Trumeter
- MFR # 722-0004
- Zoro # G3482464
- Country of Origin India
- Category Hour Meters
Dimensions
Bezel Face Size | 2.80 in dia |
Bezel To Back Length | 1.5 in |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.80 in dia, Bezel Face Shape Round, Bezel Face Type Flange Mount, Elapsed Time To 99,999.9, Operating Voltage 120 to 240V AC, Hz 50/60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.5 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, Material of Construction Black Polymer, Reset Type Non Resettable, Temp. Range -40 Degrees to 185 Degrees F, Fits 2.0 in dia Panel Opening
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 3 Pole, 240V AC, D Curve (FAZ-D40/3-NA)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-1-R)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 12 A, Reversing: No (LC1D12BNE)
- HUBBELL 30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL22CM428)
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- TRUMETER Hour Meter (711-0180)
- TRUMETER Hour Meter (710-0006)
- TRUMETER 711-0114 Electromechanical Timer (711-0114)
- TRUMETER Hour Meter 115Vac, 60Hz, 7 Fig 2-Hole 1. (711-0130)
- TRUMETER Electronic Counter, 8 Digits, 3 Preset, LCD (3400-1000)
- INTERMATIC Hour Meter, 24VAC, 60 Hz, Plastic, Square (UWZ48E-24U)
- Trumeter Hour Meters