Shop All Hour Meters
Trumeter
Hour Meter, Electrical, Round, 10-80VDC
Mfr # 732-0023
Zoro # G3251692
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 10 to 80V DC
- Number of Digits 6
Product Information
- Brand Trumeter
- MFR # 732-0023
- Zoro # G3251692
- Country of Origin India
- Category Hour Meters
Dimensions
Bezel Face Size | 2.50 in dia |
Bezel To Back Length | 2.89 in |
Depth | 2.89 in |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.50 in dia, Bezel Face Shape Round, Bezel Face Type Flush Mount, Elapsed Time To 9,999.9, Operating Voltage 10 to 80V DC, Hz -, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 2.89 in, Depth 2.89 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, Material of Construction Black Polymer, Input Type -, Reset Type Non Resettable, Temp. Range -40 Degrees to 185 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 1ft (5898)
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 60A, 600VAC (HBL360PS2W)
- HONEYWELL Th9320Wf5003 Premier White (TH9320WF50)
- LEVITON Toggle Switch 20A 120 277V 2P Lcking Sw Iv (1222-2IL)
- TRUMETER 120Volt 60Hz Round Hour Meter, (711-0150)
- TRUMETER Hour Meter, Snap In Rectangular, LCD (3410-5000)
- TRUMETER Hour Meter Gasket, 2-Hole, For Use w/3AE15 (5003-010)
- TRUMETER Hour Meter (710-0006)
- TRUMETER Hour Meter, AC Quartz, Polymer, Flush (722-0002)
- TRUMETER Hour Meter (731-0004)
- TRUMETER HR, 120VAC, 60HZ, FLSH SQR, Ver. 3 (HMA461/120VAC/60HZ)
- Trumeter Hour Meters