Shop All Hour Meters
Trumeter
Hour Meter, DC Quartz, Round, 3 Hole
Mfr # 732-0001
Zoro # G3184842
original price:
$33.07
18% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 10 to 80V DC
- Number of Digits 6
Product Information
- Brand Trumeter
- MFR # 732-0001
- Zoro # G3184842
- Country of Origin India
- Category Hour Meters
Dimensions
Bezel Face Size | 2.80 in dia |
Bezel To Back Length | 1.5 in |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.80 in dia, Bezel Face Shape Round, Bezel Face Type Flange Mount, Elapsed Time To 99,999.9, Operating Voltage 10 to 80V DC, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.5 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, Material of Construction Black Polymer, Reset Type Non Resettable, Temp. Range -40 Degrees to 185 Degrees F, Fits 2.0 in dia Panel Opening, Mounting Method 3-Screw
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-G)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 14 ga. (FS-500SS PG 48.00)
- RACO Insulated Connector, 3/4 In., 45 Deg (3563)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A3741)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0023)
- TRUMETER Hour Meter, Round, Electromechanical, Non Resettable, Hours/Tenths, 120 to 240V AC, 6 Digits, Black (722-0004)
- TRUMETER Hour Meter, Snap In Rectangular, LCD (3410-5000)
- TRUMETER 120Volt 60Hz Round Hour Meter, (711-0150)
- TRUMETER Hour Meter, Round, 2", 50Hz (732-0014)
- TRUMETER LCD Hour Meter, LCD, Clip, ABS/PC Blend (6320-0000-0000)
- TRUMETER Hour Meter, AC Quartz, Polymer, Flush (722-0002)
- Trumeter Hour Meters