Shop All Hour Meters
Trumeter
Hour Meter, DC Quartz, Red/White Numbers
Mfr # 732-0003
Zoro # G2753335
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 10 to 80V DC
- Number of Digits 6
Product Information
- Brand Trumeter
- MFR # 732-0003
- Zoro # G2753335
- Country of Origin India
- Category Hour Meters
Dimensions
Bezel Face Size | 2.24 in dia |
Bezel To Back Length | 1.5 in |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.24 in dia, Bezel Face Shape Round, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 10 to 80V DC, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.5 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, Material of Construction Black Polymer, Reset Type Non Resettable, Temp. Range -40 Degrees to 185 Degrees F, Fits 2.0 in dia Panel Opening, Mounting Method Clip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 3x7 16GA HVY Tie Plate (HTP37Z)
- ALLEN TEL Full Modular Handset Cord, Black, 12 ft (AT812-00)
- JESCO LIGHTING GROUP S902 Power Cable (S902-PC)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (CCMR05.6)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- TRUMETER 120V Hour Meter (710-0002)
- TRUMETER Hour Meter (6320-2000-0000)
- TRUMETER Hour Meter (711-0180)
- TRUMETER Hour Meter, AC Quartz, Flush, Round, 6 Digit (722-0003)
- TRUMETER LCD Hour Meter, 1.60 in Flange, Mini Flush (3410-2000)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45AA)
- Trumeter Hour Meters