Shop All Hour Meters
Trumeter
Hour Meter 115Vac, 60Hz, 7 Fig 2-Hole 1.
Mfr # 711-0130
Zoro # G0833756
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours
- Operating Voltage 115VAC
- Number of Digits 7
Product Information
- Brand Trumeter
- MFR # 711-0130
- Zoro # G0833756
- Country of Origin Germany
- Category Hour Meters
Dimensions
Bezel Face Size | 2.1 in x 1.21 in |
Width | 2.45 in |
Details
Item | Hour Meter |
Display Type | Electromechanical |
Reset Type | Non Resettable |
Display Units | Hours |
Operating Voltage | 115VAC |
Number of Digits | 7 |
Bezel Face Shape | Hexagonal |
Bezel Face Type | Panel Mount |
Time Range | 0 to 99999.99 |
Temp. Range | -22 Degrees to 158 Degrees F |
Mounting Method | Screw |
Elapsed Time To | 99,999.99 |
Fits Panel Cut Out | 1.45 in x 0.95 in |
Input Type | 115 VAC, 230 VAC, 24 VAC Synchronous Motor |
Ambient Temp. Range | -22 Degrees to 158 Degrees F |
Hz | 60 Hz |
Terminal Type | Screw |
Standards | CE, cUL, UKCA, UL |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.99, Bezel Face Size 2.1 in x 1.21 in, Bezel Face Shape Hexagonal, Bezel Face Type Panel Mount, Elapsed Time To 99,999.99, Operating Voltage 115VAC, Hz 60 Hz, Number of Digits 7, Display Units Hours, Width 2.45 in, Ambient Temp. Range -22 Degrees to 158 Degrees F, Input Type 115 VAC, 230 VAC, 24 VAC Synchronous Motor, Reset Type Non Resettable, Temp. Range -22 Degrees to 158 Degrees F, Mounting Method Screw, Terminal Type Screw
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-120-ASA)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V02)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Green (WL902-10-GREEN)
- UNITED SCIENTIFIC Hand Tally Counter (HTCP01)
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer (732-0002)
- TRUMETER 120Volt 60Hz Round Hour Meter, (711-0150)
- TRUMETER Hour Meter Gasket, Flush (5003-009)
- TRUMETER Ac Elapsed Time Meter (711-0160)
- TRUMETER Hour Meter, AC Quartz, Flush, Round, 6 Digit (722-0003)
- TRUMETER Hour Meter, DC Quartz, Round, 3 Hole (732-0001)
- TRUMETER LCD Hour Meter, 1.60 in Flange, Mini Flush (3410-2000)
- Trumeter Hour Meters