Shop All Digital Panel Meters
Trumeter
Frequency Panel Meter, 12 NEMA Rating
Mfr # APM-FREQ-ANO
Zoro # G810081029
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Frequency
- Input Range 2 to 400 Hz
- Accuracy 0.5%
- Display Digits 4
- Fits 2.68 in x 2.68 in Cut Out
Product Information
- Brand Trumeter
- MFR # APM-FREQ-ANO
- Zoro # G810081029
- UPC # 5060144888518
- Country of Origin Malaysia
- Category Digital Panel Meters
Details
Item | Frequency Panel meter |
Type | Frequency |
Input Range | 2 to 400 Hz |
Accuracy | 0.5% |
Display Digits | 4 |
Fits | 2.68 in x 2.68 in Cut Out |
NEMA Rating | 4; 12 |
Style | APM |
Display | Negative Digit LCD |
Description
Frequency Panel meter, Frequency, Input Range 2 to 400 Hz, Accuracy 0.5 Percent, Display Digits 4, Negative Digit LCD Display, Fits 2.68 in x 2.68 in Cut Out, 4; 12 NEMA Rating, Style APM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Digital Thermometer, 14 Degrees to 140 Degrees F for Wall or Desk Use (1710)
- BAKER INSTRUMENTS Thermometer, Magnetic Surface, F/C (312FC)
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/4 in MNPT, Plastic, Black (KCDG154145)
- FESTO Pressure Gauge MA-50-10-1/4 (MA-50-10-1/4)
- TRUMETER Panel Meter, DC, 2.68x2.68" Cutout, Screw (APM-PROC-ANO)
- TRUMETER Multi Function Panel Meter, APM Style (APM-M2-ANO)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- TRUMETER Panel Meter, DC, 2.68x2.68" Cutout, Screw (APM-PROC-APO)
- TRUMETER Frequency Panel Meter, 12 NEMA Rating (APM-FREQ-APO)
- TRUMETER Power Panel Meter, 12 NEMA Rating (APM-PWR-APO)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXS0000)
- Trumeter Digital Panel Meters