Shop All Panel Mount Tachometers
Trumeter
Electronic Counter, 8 Digits, LCD
Mfr # 6300-1500-0000
Zoro # G1171134
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 100%
- Display LCD
- Fits 1.79 in x 0.89 in Panel Cutout
- Output Open-Drain MOSFET
- Height 1.1 in
Product Information
- Brand Trumeter
- MFR # 6300-1500-0000
- Zoro # G1171134
- Country of Origin Malaysia
- Category Panel Mount Tachometers
Dimensions
Height | 1.1 in |
Depth | 1.5 in |
Character Height | 0.32 in Black Numbers on White Background |
Width | 1.1 in |
Length | 2" |
Description
Electronic Counter, Number of Digits 8, LCD Display, Character Height 0.32 in Black Numbers on White Background, Max. Counts per Second 40 Low Speed Mode, 500 High Speed Mode, Input Signal 3 to 30V DC, Output Rating 0.1A @ 30V DC, Output Open-Drain MOSFET, Mounting Rectangular Panel with Clip, Height 1.1 in, Depth 1.5 in, Width 1.1 in, Series 63, Scaler No, Preset No, Power Required Self Powered (15+ yr Lithium Battery), Min. On/Off Pulse 1.0 msec in High Speed Mode, 12.5 msec in Low Speed Mode
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT4)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 1000Psi/Kpa (PFQ809)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F, Connection Size: 1/4 in NPT (1NFW7)
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT80)
- TRUMETER LCD Hour Meter, Rectangular, Dry Contact (6320-0500-0000)
- TRUMETER Hour Meter, Rectangular, LCD, 3-30VDC (6320-1500-0000)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-0500-0000)
- TRUMETER Hour Meter, Rectangular, LCD, 3-300 VDC (6320-2500-0000)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-2500-0000)
- AUTONICS Tach / Speed / Pulse Meters 1/8 Din (MP5W-41)
- AUTONICS Pulse Meter, 1/32 DIN, 10,000 RPM (LR5N-B)
- Trumeter Panel Mount Tachometers