Shop All Hour Meters
Trumeter
Electronic Counter, 8 Digits, 3 Preset, LCD
Mfr # 3400-0000
Zoro # G2909146
original price:
$34.25
34% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reset Type None
- Number of Digits 8
- Standards CE, EMC Compliance: EN61326:1997 With A1:1998 and A2:2001, RoHS Compliant, SAE, UL/cUL File ELIY2.E36690
- Character Height 0.28 in Black Numbers on White Background
- Scaler No
Product Information
- Brand Trumeter
- MFR # 3400-0000
- Zoro # G2909146
- Country of Origin Malaysia
- Category Hour Meters
Dimensions
Character Height | 0.28 in Black Numbers on White Background |
Width | 1.43 in |
Depth | 1.09 in |
Height | 1.1 in |
Length | 1.75" |
Description
Electronic Counter, Number of Digits 8, LCD Display, Character Height 0.28 in Black Numbers on White Background, Max. Counts per Second 40, Input Signal 10 to 300V DC, 20 to 300V AC (50/60 Hz), Output Rating 0.1A @ 30V DC, Output Open-Drain MOSFET, Mounting 2-Hole Rectangular, Height 1.1 in, Depth 1.09 in, Width 1.43 in, Series 34, Scaler No, Preset 3, Power Required Self Powered (15+ yr Battery), Min. On/Off Pulse 1 msec, Prescaling Range -, Reset Type None, Interface None, Connector Type Tabs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Channel Nut With Spring, 3/8-16 In, Steel (SPRA0037EG)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361RB)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (SNAP1221INA)
- CHAMPION Power Equipment 1638Wh Lithium-Ion Solar Portable Power Station 100594 (1411594)
- TRUMETER Electronic Counter, 8 Digits, 3 Preset, LCD (3400-1000)
- TRUMETER 24/60HZ 2-Hole .95x1.45 (711-0217)
- TRUMETER LCD Hour Meter, SAE Round Flush, 8 digit (3410-3000)
- TRUMETER Hour Meter Gasket, Flush (5003-009)
- TRUMETER Hour Meter, Round, 2", 50Hz (732-0014)
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0013)
- Trumeter Hour Meters