Shop All Electromechanical Timers
Trumeter
Electromechanical Timer, 120V, SPDT
Mfr # TM1S/3/120VAC/60HZ
Zoro # G106125048
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 15 A
- Enclosure Type Plastic Indoor
- Min. Time Setting 15 min
- Max. Time Setting 24 hr
Product Information
- Brand Trumeter
- MFR # TM1S/3/120VAC/60HZ
- Zoro # G106125048
- Country of Origin Taiwan, Province of China
- Category Electromechanical Timers
Dimensions
Height | 2 9/25 in |
Depth | 1 17/50 in |
Width | 2 11/25 in |
Description
Electromechanical Timer, Day Timer, Number of Poles 1, Contact Form SPDT, Voltage 120V AC, Amps 15 A, Contact HP @ 120V 1 hp, Day Skipper No, Enclosure Type Plastic Indoor, Min. Time Setting 15 min, Max. Time Setting 24 hr, Max. On/Off Cycles 48, Width 2 11/25 in, Depth 1 17/50 in, Height 2 9/25 in, Number of Trippers Included 0, Operating Temp. -4 Degrees to 128 Degrees F, Description/Special Features On/Off/Auto, Mount Surface/Flush with Stand-Offs, Standards RoHS
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9V3A)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- SIEMENS Handle Tie, 22A, 2 Poles (ECQTH3)
- SOUTHWIRE Extension Cord Ylw 25' (3487SW0002)
- TRUMETER ELEMECH TMR W/ QUARTZ DRIVE, 36 HR B/BU Day Timer (TM18Q/120VAC/50-60HZ)
- ATC 304G Solid-State Percentage Timer (304G-004-Q-00-XX)
- TORK Electromechanical Timer Switch, 24 hr., Depth: 2 15/16 in (7209A)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (MIL72ASWUZH-120)
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1471BR)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72EQTUZ-24)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Poles (T171)
- Trumeter Timers