Shop All Counters
Trumeter
Electromechanical Counter
Mfr # RV2-4916E
Zoro # G306125022
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 6 Digit White on Black
- Input Signal 120VDC
- Number of Digits 6
- Height 0.97 in
- Mounting Front and V-Base
Product Information
Dimensions
Height | 0.97 in |
Depth | 2.82 in |
Width | 1.41 in |
Details
Item | Electromechanical Counter |
Display | 6 Digit White on Black |
Input Signal | 120VDC |
Number of Digits | 6 |
Mounting | Front and V-Base |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 120VDC |
Standards | cUL, REACH, RoHS Compliant, UL Listed, WEEE |
Min. On/Off Pulse | 50/50 msec. |
Special Features | Rugged Plastic Package; Long Life |
Description
Electromechanical Counter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 72inL (S8-72)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- EATON Neutral Block, 100A (DH100NK)
- STA-KON 22-16 AWG Vinyl Ring Terminal #6 Stud PK100 (18RA-6)
- TRUMETER Counter (7111)
- TRUMETER 3602 999999 FT 2:3 TG (3602-047TG)
- TRUMETER RH, Top Coming, Subtracts (7-2235)
- TRUMETER RH Top Coming Stroke V (V1-2936)
- TRUMETER Counter (3602-041TC)
- TRUMETER LH, Top Coming, Subtracts (7-2215)
- DAYTON Counter, 4 Digit, Panel Mount, 115VAC (6X594)
- Trumeter Counters