Shop All Counters
Trumeter
Electromechanical Counter
Mfr # 7111HV
Zoro # G706125011
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display 6 Digit Black LCD
- Input Signal 10 to 240VAC/DC; 10 to 110VAC/DC
- Number of Digits 8
- Mounting Panel
- Height 0.95 in
Product Information
Dimensions
Height | 0.95 in |
Depth | 2.1 in |
Width | 1.77 in |
Details
Item | Electromechanical Counter |
Display | 6 Digit Black LCD |
Input Signal | 10 to 240VAC/DC; 10 to 110VAC/DC |
Number of Digits | 8 |
Mounting | Panel |
Max. Counts per Second | 10 |
Reset Type | Manual; Remote |
Input Voltage | 10 to 110VAC/DC; 10 to 240VAC/DC |
Fits Panel Cut Out | .87 x 1.77 in |
Min. On/Off Pulse | 50/50 msec. |
Standards | CE Certified, cUL, IP65, NEMA 4 and 12, REACH, RoHS Compliant, UL Listed, WEEE |
Special Features | Built in Screw Terminals; CMOS Circuitry; High Contrast LCD Display |
Description
Electromechanical Counter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 40 AWG Gauge, 0.0031” Diameter, 500 Feet (40SS316L500)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (69966)
- CALBRITE Conduit Hanger, Stainless Steel, 2.0 In. L (S20700MH00)
- AMPHENOL M805 19C 1923 PIN PLUG OM (2M80500116NF1119PB)
- TRUMETER Electrical Counter (P9-4904)
- TRUMETER RH, Top Coming (1-2035)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P32-1026-115AC)
- TRUMETER 120VAC, P PANEL MNT, NON-RESET (P2-4916)
- TRUMETER Counter Gasket, Rectangle (5003-013)
- TRUMETER 3602 999999 FT 2:3 TC (3602-047TC)
- DAYTON Counter, Hand Activated (6X164)
- Trumeter Counters