Shop All Analog Panel Meters
Trumeter
Analog Panel Meter, AC, 68mm x 68mm, Screw
Mfr # APM-AMP-APO
Zoro # G406116111
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current; DC Current
- Range 0 to 5 A (Direct); 0 to 10,000 A (Continuous)
- Output 4-20mA
- Size (In.) 2.84 x 2.84 x 2.09 in
- Standards CE Certified, cUL, IP65, NEMA 4 and 12, RoHS Compliant, UL Listed
Product Information
- Brand Trumeter
- MFR # APM-AMP-APO
- Zoro # G406116111
- Country of Origin Malaysia
- Category Analog Panel Meters
Dimensions
Size (In.) | 2.84 x 2.84 x 2.09 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Analog Panel Meter |
Type | AC Current; DC Current |
Range | 0 to 5 A (Direct); 0 to 10,000 A (Continuous) |
Output | 4-20mA |
Standards | CE Certified, cUL, IP65, NEMA 4 and 12, RoHS Compliant, UL Listed |
Connector Type | Screw Terminal |
Display Digits | 4 |
Accuracy | 1% |
Includes | Mounting Bracket, Screws |
Display | Posistive Digit LCD |
Use With | Control Panels and Power Supplies |
Display Span | 9999 |
Input Range | 0 to 10,000 A (via CT), 0 to 5 A (Direct) |
Mounting | Screws |
Fits | 68mm x 68mm |
NEMA Rating | 4; 12 |
Description
Analog Panel Meter,5A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (632008S02B400#)
- DICKSON Memory Card, 2GB (A210)
- DICKSON Chart, 4 In, -10 to40 C, 0 to100, 7Day, PK60 (C177)
- LABEXACT 11UmQualitativeFilterPaper18.5Cm, PK100 (12K897)
- TRUMETER Analog Panel Meter, DC, 68mm x 68mm, Screw (APM-SHUNT-APO)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-VOLT-ANO)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-VOLT-APO)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-M2-APO)
- ZORO SELECT Analog Panel Meter, DC Current, 0-25 DC A (12G419)
- CROMPTON 0-800A AMP AMMETER (016-01AA-ECSN)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G402)
- Trumeter Analog Panel Meters