Shop All Hour Meters
Trumeter
Ac Elapsed Time Meter
Mfr # 711-0160
Zoro # G0633836
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 115V AC
- Number of Digits 6
Product Information
- Brand Trumeter
- MFR # 711-0160
- Zoro # G0633836
- Country of Origin Malaysia
- Category Hour Meters
Dimensions
Bezel Face Size | 2.93 in dia |
Bezel To Back Length | 1.6 in |
Depth | 1.35 in |
Length | 0.4 in |
Width | 2.93 in |
Length (Straight Wireway) | 0.4 in |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.93 in dia, Bezel Face Shape Round, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 115V AC, Hz 60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.6 in, Depth 1.35 in, Length 0.4 in, Width 2.93 in, Ambient Temp. Range -22 Degrees to 158 Degrees F, Material of Construction Black Polymer, Input Type Electrical, Reset Type Non Resettable, Mounting Method 3-Screw
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-LA)
- NVENT HOFFMAN Filter Fan Shrouds, Type 4/4X, HH13, Gray, Steel (HH13MS61004)
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-2006)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Smooth Finish, Brown (HBL4AP)
- TRUMETER Hour Meter, Rectangular, 2", 50Hz (7511)
- TRUMETER Redington Hour Meter 3410-0010 (3410-0010)
- TRUMETER LCD Hour Meter, 2-Hole, 1.10 in Flange (3410-0000)
- TRUMETER HR, 120VAC, 60HZ, W/ 72MM BEZEL (HMA460B/120VAC/60HZ)
- TRUMETER Hour Meter (720-6300)
- TRUMETER LCD Hour Meter, SAE Round Flush, 8 digit (3410-3000)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45FA)
- Trumeter Hour Meters