Shop All Counters
Trumeter
4D Elemech ctr Spr clip MRst 24VDC 35CPS Electromechanical Counter
Mfr # MK1421/24VDC/35CPS
Zoro # G711385714
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
4 digit electromechanical counter, 24 VDC, bail mount, 35 counts per second, front panel reset, terminal pins w/connector
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR4R)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFNT1-GY)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 50 ft. BK (01310)
- TRUMETER 4D Elemech ctr Sprclip MRst 110VDC 35CPS (MK1421/110VDC/35CPS)
- TRUMETER AC/DC Ctr, 2-Hole 1/4" Spd Mr. (3400-0010)
- TRUMETER 3602 99999.9 YDS 3:1 TC Rotary Counter (3602-133TC)
- TRUMETER Counter (6300-0000-0000)
- TRUMETER 230VAC, FLNG PANEL MNT, NON-RESET Electromechanical Counter (FL1-4916)
- TRUMETER 3602 999999 FT 2:3 TG (3602-047TG)
- TRUMETER 3602 999999 PLAIN 1:1 TG (3602-001TG)
- Trumeter Counters