Shop All Counters
Trumeter
48VDC, COMBO MNT, Set @ 000000
Mfr # RV14-4916A
Zoro # G410080309
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Digits 6
- Height 2.252 in
- Mounting Base; Front
- Max. Counts per Second 10
- Depth 2.81 in
Product Information
Dimensions
Height | 2.252 in |
Depth | 2.81 in |
Width | 1.496 in |
Details
Item | Electromechanical Counter |
Number of Digits | 6 |
Mounting | Base; Front |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 48VDC |
Description
Electromechanical Counter, Number of Digits 6, Mounting Base; Front, Max. Counts per Second 10, Height 2.252 in, Depth 2.81 in, Width 1.496 in, Input Voltage 48VDC, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 100 VA, NEMA 3R, 55 °C, 12/24V AC, 120/240V AC (100SV43A)
- WHITE-RODGERS Transformer, 100 VA, 24V AC, 120/208/240/480V AC (90-T100C4)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SQUARE D Contactor, Definite Purpose, 40A, 3 pole, 25HP at 575VAC, 3 phase, 380VAC 50Hz coil, open (8910DPA43V05)
- TRUMETER LCD Preset Counter/Timer (7932)
- TRUMETER 4D Elemech ctr Spr clip MRst 24VDC 35CPS Electromechanical Counter (MK1421/24VDC/35CPS)
- TRUMETER LH, Top Coming, Subtracts (FL8-4916D)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- TRUMETER Electronic Counter, 8 Digits, LCD (6308-0500-0000)
- TRUMETER RH, Top Coming (1-2035)
- Trumeter Counters