Shop All Counters
Trumeter
120VAC, COMBO MNT, SET @ 999980
Mfr # RV2-4916B
Zoro # G910080298
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 6
- Height 2.252 in
- Mounting Base
- Max. Counts per Second 10
- Reset Type Non Resettable
Product Information
Dimensions
Height | 2.252 in |
Depth | 2.81 in |
Width | 1.496 in |
Details
Item | Electromechanical Counter |
Number of Digits | 6 |
Mounting | Base |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 120VAC |
Description
Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 10, Height 2.252 in, Depth 2.81 in, Width 1.496 in, Input Voltage 120VAC, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- CYBERPOWER Surge Prtct Wall 900J (B100WRC1)
- VELCRO BRAND 15" Straps Reusable Tie Black/Gray PK 30 (94257)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - White (HS363-S100-WHITE)
- TRUMETER Counter Gasket, Rectangle (5003-013)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- TRUMETER 1-2936 Rotary Stroke Counter 6 Digit (1-2936)
- TRUMETER 3602 999999 FT 2:3 TG (3602-047TG)
- TRUMETER 3602 999999 M 2:1 TG Rotary Counter (3602-062TG)
- TRUMETER Digital Hand Tally Counter (E3-1804)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P2-1006-115AC)
- Trumeter Counters