Shop All Counters
Trumeter
115AC, P Panel Mnt, PB Reset
Mfr # P2-4904
Zoro # G410080323
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 4
- Height 1.8 in
- Mounting Panel
- Max. Counts per Second 600
- Depth 2.55 in
Product Information
Dimensions
Height | 1.8 in |
Depth | 2.55 in |
Width | 2.21 in |
Details
Item | Electromechanical Counter |
Number of Digits | 4 |
Mounting | Panel |
Max. Counts per Second | 600 |
Reset Type | Button |
Input Voltage | 115VAC |
Description
Electromechanical Counter, Number of Digits 4, Mounting Panel, Max. Counts per Second 600, Height 1.8 in, Depth 2.55 in, Width 2.21 in, Input Voltage 115VAC, Reset Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-CBNCM59PLEN)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SN1-05)
- SCHNEIDER ELECTRIC Slim Interface Relay, 24V DC Coil Volts, 5 Pin, SPDT (RSL1AB4BD)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Forward/Reverse (XALD251H29H7)
- TRUMETER 24DC, Bail Mnt, PB Reset Electromechanical Counter (B8-4904)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P32-1026-115AC)
- TRUMETER Counter Gasket, Rectangle (5003-013)
- TRUMETER 1-2936 Rotary Stroke Counter 6 Digit (1-2936)
- TRUMETER 3602 99999.9 M 1:1 TG Rotary Counter (3602-191TG)
- TRUMETER RH Top Going Bsmnt Rst Stk (1-4645)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS013)
- Trumeter Counters