Shop All Push-to-Connect Tube Fittings
Trueseal
Wye Union, 1/4 in Tube Size, PVDF, Black
Mfr # FB4WY4-HBLK
Zoro # G4635398
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape Wye
- Fitting Connection Type Tube x Tube
- Tube Size 1/4 in
- Max. Pressure 300 psi @ 275 Degrees F
Product Information
- Brand Trueseal
- MFR # FB4WY4-HBLK
- Zoro # G4635398
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 13/16 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Description
Wye Union, Application Air, Dyes, Potable Water, Soft Drinks, Wine, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material PVDF, Maximum Operating Pressure 300 psi @ 275 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Assy, Unrestricted (1171998-BC)
- KOHLER Awaken G110 Multifunction Handshower (72415-2MB)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 3" (0364-LV)
- LEGEND VALVE 3/4" BRONZE TEE NO LEAD (310-104NL)
- TRUESEAL Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC6-HBLK)
- TRUESEAL Swivel Elbow, 3/8 in Tube Size, PVDF, Black (FB6FC4-HBLK)
- TRUESEAL Wye Union, 1/2 in Tube Size, PVDF, Black (FB8WY6-HBLK)
- TRUESEAL Union Tee, 3/8 in Tube Size, PVDF, Black (FB6TU6-HBLK)
- TRUESEAL Male Elbow, 3/8 in Tube Size, PVDF, Black (FB6ME6-HBLK)
- TRUESEAL Plug, 3/8 in Tube Size, PVDF, Black (FB6TPL)
- LEGEND VALVE 1/4 PUSH STRAIGHT TURN-N-LOC (465-079)
- Trueseal Tube Fittings