Shop All Push-to-Connect Tube Fittings
Trueseal
Union Elbow, 3/8 in Tube Size, PVDF, Black
Mfr # FB6EU6-HBLK
Zoro # G4632963
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 3/8 in
- Max. Pressure 300 psi @ 275 Degrees F
Product Information
- Brand Trueseal
- MFR # FB6EU6-HBLK
- Zoro # G4632963
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 1 1/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Union Elbow, Application Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material PVDF, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape 90 Degrees Elbow
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 4-1/2 in. Tube, Steel (CN72)
- CASH ACME T and P Relief Valve, MNPT x FNPT (FVMX-3C)
- JMF Company 1/4" Brass Needle Drain Cock (47092)
- ELKAY Elkay Support Rod (45946C)
- TRUESEAL Male Elbow, 1/4 in Tube Size, PVDF, Black (FB4ME2-HBLK)
- TRUESEAL Swivel Elbow, 3/8 in Tube Size, PVDF, Black (FB6MES4-HBLK)
- TRUESEAL Bulkhead Union, 3/8 in Tube Size, PVDF, Black (FB6BU6-HBLK)
- TRUESEAL Union Elbow, 3/8 in Tube Size, PVDF, Black (FB4TEU4-HBLK)
- TRUESEAL Union Connector, 3/8 in Tube Size, PVDF, Black (FB6UC4-HBLK)
- TRUESEAL Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC4-HBLK)
- SHARKBITE Slip Coupling, 1 in Tube Size, Brass, Brass (U3020LF)
- Trueseal Push-to-Connect Tube Fittings