Shop All Push-to-Connect Tube Fittings
Trueseal
Union Connector, 1/2 in Tube Size, PVDF, Black
Mfr # FB8UC8-HBLK
Zoro # G4634941
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Tube x Tube
- Tube Size 1/2 in
- Max. Pressure 300 psi @ 275 Degrees F
Product Information
- Brand Trueseal
- MFR # FB8UC8-HBLK
- Zoro # G4634941
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 1 29/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Description
Union Connector, Application Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material PVDF, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape Straight Connector
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sink Strainer, 0.001" L (30001)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 5/16 In. (6703)
- ZORO SELECT 3" FNPT Galvanized Coupling (1LBP7)
- VELVAC Solenoid Valve, 4-Way, 2 Position (320178)
- TRUESEAL Tube Stem Adapter, 3/8 in Tube Size, PVDF, Black (FB6TMC4)
- TRUESEAL Swivel Elbow, 3/8 in Tube Size, PVDF, Black (FB6MES4-HBLK)
- TRUESEAL Swivel Run Tee, 1/4 in Tube Size, PVDF, Black (FB4MRS4-HBLK)
- TRUESEAL Union Tee, 3/8 in Tube Size, PVDF, Black (FB6TU4-HBLK)
- TRUESEAL Connector, 3/8 in Tube Size, PVDF, Black (FB6ST9-HBLK)
- TRUESEAL Tube to Barb Connector, 3/8 in Tube Size, PVDF, Black (FB6TCB6)
- JOHN GUEST Swivel Branch Tee, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP101223W-PK10)
- Trueseal Push-to-Connect Tube Fittings