Shop All Push-to-Connect Tube Fittings
Trueseal
Tube Stem Adapter, 1/4 in Tube Size, PVDF, Black
Mfr # FB4TMC4
Zoro # G4635492
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Stem x Male NPTF
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Trueseal
- MFR # FB4TMC4
- Zoro # G4635492
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 11/16 in |
Overall Length | 1 9/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Tube Stem Adapter, Application Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material PVDF, Color Black, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Adapter, Standards FDA Approved, NSF/ANSI 51
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" x 2-1/2" Black Pipe Nipple Sch 80 (0332632405)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-8202-T)
- ABBOTT RUBBER 18x316x100 Tubing, 100PK (T10004001)
- THETFORD Thetford 92402 Electric Pump Assembly for Porta Potti Curve (92402)
- TRUESEAL Union Connector, 3/8 in Tube Size, PVDF, Black (FB6UC6-HBLK)
- TRUESEAL Union Elbow, 1/4 in Tube Size, PVDF, Black (FB4EU4-HBLK)
- TRUESEAL Female Connector, 1/2 in Tube Size, PVDF, Black (FB8FC6-HBLK)
- TRUESEAL Union Elbow, 1/4 in Tube Size, PVDF, Black (FB4TEU6-HBLK)
- TRUESEAL Union Tee, 3/8 in Tube Size, PVDF, Black (FB6TU6-HBLK)
- TRUESEAL Tube to Barb Connector, 3/8 in Tube Size, PVDF, Black (FB6TEB6)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-45)
- Trueseal Push-to-Connect Tube Fittings