Shop All Push-to-Connect Tube Fittings
Trueseal
Swivel Run Tee, 1/4 in Tube Size, PVDF, Black
Mfr # FB4MRS4-HBLK
Zoro # G4634984
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape Swivel Adapter Tee
- Fitting Connection Type Tube x Male NPTF
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Trueseal
- MFR # FB4MRS4-HBLK
- Zoro # G4634984
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 2 15/32 in |
Hex Size | 11/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Description
Swivel Run Tee, Application Chemicals, Air, Dyes, Soft Drinks, Wine, Color Black, Fitting Side A Connection Type MNPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material PVDF, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer Repair Kit (RK 009-RT 3/4-1)
- RIDGID Ridgid 632-36097 3/8" Instrument Tube Bender (632-36097)
- SHARKBITE Reducing Tee, 3/4 in x 3/4 in x 1/2 in Tube Size, Brass, Brass (U412LF)
- WATTS Repair Kit 26A-263A (0125361)
- TRUESEAL Male Connector, 1/4 in Tube Size, PVDF, Black (FB4MC4-HBLK)
- TRUESEAL Female Connector, 3/8 in Tube Size, PVDF, Black (FB6FC6-HBLK)
- TRUESEAL Union Connector, 1/2 in Tube Size, PVDF, Black (FB8UC8-HBLK)
- TRUESEAL Union Elbow, 3/8 in Tube Size, PVDF, Black (FB6EU6-HBLK)
- TRUESEAL Bulkhead Union, 3/8 in Tube Size, PVDF, Black (FB6BU6-HBLK)
- TRUESEAL Bulkhead Union, 1/4 in Tube Size, PVDF, Black (FB4BU4-HBLK)
- BK PRODUCTS REDUCING COUPLING 3/4in. D (6630-043)
- Trueseal Push-to-Connect Tube Fittings