No Product Image Available

Trueseal

Push-to-Connect, Threaded Female Connector, 1/2 in Tube Size, PVDF, Black


original price: $10.09
14% off
new price: $8.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Kynar(R)
  • Specific Fitting Shape Straight Adapter
  • Fitting Connection Type Tube x Female NPTF
  • Tube Size 1/2 in
  • Pipe Size - Pipe Fitting 3/8 in
See all product information

Product Information

Dimensions

Tube Size 1/2 in
Pipe Size - Pipe Fitting 3/8 in
Hex Size 1 1/8 in
Pipe Size 3/8 in
Overall Length 1 19/32 in
Fitting Side A Tube Outer Diameter 1/2 in
Fitting Side B Pipe Size 3/8 in
Fitting Thread Size 3/8
For Tube Outside Diameter 1/2 in
Fitting Pipe Size 3/8 in

Description

Female Connector, Application Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material PVDF, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape Straight Adapter

Restrictions

  • WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.