Shop All Spray Paint
True Value
PD 12OZ GLS CLR Enamel
Mfr # PDS7-AER
Zoro # G908164672
product price: $7.29
/ea
Sold in multiples of 6 for $43.74
$43.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Net Weight 12 oz
- Color Family Clears
- Sheen Gloss
Product Information
- Brand True Value
- MFR # PDS7-AER
- Zoro # G908164672
- UPC # 42909006790
- Country of Origin United States
- Category Spray Paint
Details
Color | Clear |
Net Weight | 12 oz |
Color Family | Clears |
Sheen | Gloss |
Description
PDS7, EasyCare Premium Decor, 12 OZ, Gloss Clear Acrylic Spray Enamel, MIR 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE SPRAYER SPRAYER ALUM 24oz/SILVER (MSM2400S)
- INTERTOOL HVLP Air Spray Gun, 1.3, 1.4, 1.7 mm Air Caps, 600 cc Cup (PT08-0153)
- RICHARD Chip Brush Set, 1.50 x 2 x 2.5 in. - 3 Piece (AR601284)
- RUST-OLEUM Elastomeric Acrylic Coating, Black, 5 gal. (283091)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- TOOL Airless Paint Sprayer Black (TO2774015)
- KRYLON 12OZ Riv Rock GLS Paint (K02721007)
- RUST-OLEUM Rust Preventative Spray Paint, Clear, Gloss, 14 oz (V2102838)
- RUST-OLEUM Spray Paint, Berry Pink, 12 Oz (334025)
- RUST-OLEUM 11 Oz Red-Orange Specialty Fluorescent Spray (1955830)
- True Value Spray Paint