Shop All Snow Shovels
True Temper
TrueTemper 1673300 16 Poly Blade Combo Snow Shovel W Steel DGrip Handle
Mfr # 1673300
Zoro # G302580733
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand True Temper
- MFR # 1673300
- Zoro # G302580733
- UPC # 49206167339
- Country of Origin China
- Category Snow Shovels
Description
TRUE TEMPER® 16 INCH SNOW SHOVEL THIS SNOW SHOVEL IS A STURDY TOOL FOR AN EXCEPTIONAL VALUE. IT'S LIGHTWEIGHT AND IDEAL FOR BOTH SHOVELING AND PUSHING SNOW. THE POLY BLADE WILL NOT SCRATCH YOUR DECK, PATIO OR OTHER SURFACES. FEATURES :
- 16-INCH COMBO BLADE MADE WITH HIGH-DENSITY POLY TO WITHSTAND COLD TEMPERATURES DURABLE STEEL CORE HANDLE WIDE POLY D-GRIP IS COMFORTABLE FOR GLOVED HANDS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Carburetor for TMD14 Backpack Fogger (1E48FP-E.4) (TMD14-CARB)
- FIMCO Hose Clamp, 1/2 In. (5051022)
- GARICKRPORATION 40LB Cow Manure (33445)
- GOFIT Women's Pro Trainer Gloves with Padded Go-Tac Palm (Teal/Medium) (GF-WGTC-M/TU)
- TRUE TEMPER Snow Shovel, 37 in Wood D-Grip Handle, Steel Blade Material, 18 in Blade Width (1640700)
- TRUE TEMPER Union Tools Poly Snow Scoop, 14W x 17-3/4L Polyethylene Blade (1681500)
- TRUE TEMPER Arctic Blast Aluminum Snow Pusher 24, Wear Strip (1642000)
- TRUE TEMPER Snow Shovel, 32 in Aluminum Integrated Mid-Grip Handle, Poly Blade Material, 26 in Blade Width (1625300)
- TRUE TEMPER TrueTemper® 1625300 SnoBoss„¢ 26" Poly Blade Combo Snow Shovel W/ Multiple Ergonomic Grip (1625300)
- TRUE TEMPER TrueTemper® 1603072 18" Ergonomic Poly Blade Combo Snow Shovel W/ Steel D-Grip Handle (1603072)
- SUN JOE Snow Shovel Roof Rake Hardware, RJ204M (RJ204M-HP)
- True Temper Snow Shovels