Shop All Snow Shovels
True Temper
TrueTemper® 1627200 18" Mountain Mover Poly Blade Combo Snow Shovel W/ Steel D-Grip Handle
Mfr # 1627200
Zoro # G202663536
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand True Temper
- MFR # 1627200
- Zoro # G202663536
- UPC # 49206162723
- Country of Origin United States
- Category Snow Shovels
Description
THE ARCTIC BLAST LINE IS DESIGNED FOR CONSUMERS WHO EXPECT HIGH-QUALITY FEATURES AND DURABILITY. THIS SHOVEL BLADE IS LIGHTWEIGHT AND IDEAL FOR BOTH SHOVELING AND PUSHING SNOW. ITS STEEL WEAR STRIP EXTENDS THE LIFE OF THE BLADE AND HELPS REMOVE STUBBORN PATCHES OF SNOW AND ICE. THIS ITEM FEATURES A DEEP 18-INCH BLADE, DURABLE STEEL CORE HANDLE AND STRONG POLY D-GRIP. THIS COMBO SHOVEL IS MADE WITH HIGH-DENSITY POLY TO WITHSTAND COLD TEMPERATURES.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Bark Spud, 24" (TMW-08)
- NELSON Rain Train Travel Sprnkr (818653-4002)
- SEYMOUR MIDWEST Atlas Digger, Med Duty, 8ft. Wood Handles (21108)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- TRUE TEMPER TrueTemper® 24" Aluminum Blade Snow Pusher Shovel W/ Wood Handle (1642000)
- TRUE TEMPER Snow Shovel, 32 in Aluminum Integrated Mid-Grip Handle, Poly Blade Material, 26 in Blade Width (1625300)
- TRUE TEMPER Snow Shovel, 39 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (1638900)
- TRUE TEMPER TrueTemper 1673300 16 Poly Blade Combo Snow Shovel W Steel DGrip Handle (1673300)
- TRUE TEMPER Arctic Blast Aluminum Snow Pusher 24, Wear Strip (1642000)
- TRUE TEMPER Snow Shovel, 37 in Wood D-Grip Handle, Steel Blade Material, 18 in Blade Width (1640700)
- GARANT Yukon FBG Snow Shovel (YPM18FKD)
- True Temper Snow Shovels