Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
True Temper
Splitter Maul, 3 1/2In Edge, 36 In OAL (Discontinued)
Mfr # 1145100
Zoro # G2369622
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Fiberglass
- Overall Length 36 in
- Head Material Steel
- Handle Fiberglass
- Head Weight 4 lb
Product Information
- Brand True Temper
- MFR # 1145100
- Zoro # G2369622
- UPC # 049206114517
- Country of Origin India
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 36 in |
Blade Width | 203 mm |
Cutting Edge Length | 3 1/2 in |
Details
Handle Material | Fiberglass |
Head Material | Steel |
Handle | Fiberglass |
Head Weight | 4 lb |
Cutting Edge | 3 1/2 in |
Face | Sharpened |
Item | Super Splitter Maul |
Head Color | Black |
Non-Sparking | No |
Axe Type | Mauls |
Handle Style | Curved |
Blade Material | Steel |
Handle Color | Red |
Includes Hammer Face | No |
Grip Material | None |
Blade Edge Type | Sharpened |
Description
If you need to split fire logs, the True Temper 1145100 Splitter Maul is a great tool to have on hand. With a cutting edge of 3 1/2 in., this axe has an overall length of 36 in. and weighs 4 lb. The head is made of steel and the handle is made of fiberglass, giving it superior durability. It also has a sharpened face for efficient splitting action. This super splitter maul is a durable tool that will give you excellent results every time you use it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.