Shop All Snow Shovels
True Temper
Snow Shovel, 18 Inch Width, Poly
Mfr # 1627200
Zoro # G902693628
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 48.5
- Height 4.4
- Width 17.7
- Outside Diameter 3.2
Product Information
- Brand True Temper
- MFR # 1627200
- Zoro # G902693628
- UPC # 49206162723
- Country of Origin United States
- Category Snow Shovels
Dimensions
Handle Length | 48.5 |
Height | 4.4 |
Width | 17.7 |
Outside Diameter | 3.2 |
Description
The Ames True Temper Poly Snow Shovel is lightweight so you can complete your snow removal jobs quicker. 37" handle. Blade measures 18"W x 13-1/2"H.
NOTE: Shovel now has a black blade, yellow D-handle and gray handle.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Snow Shovel, Aluminum (1641200)
- MAURITZON 9 ft 6 in x 11 ft 6 in Standard Duty 5 Mil Tarp, Green, Vinyl, Tear Resistant, UV Resistant (MBT-12-03-1012)
- MTD Cap-Dust (931-0487)
- NYLGLO North Carolina State Flag, 3x5 Ft (143960)
- TRUE TEMPER Arctic Blast Aluminum Snow Pusher 24, Wear Strip (1642000)
- TRUE TEMPER Snow Shovel, 36 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (1638300)
- TRUE TEMPER Arctic Blast Aluminum Snow Shovel 18 (1641000)
- TRUE TEMPER Arctic Blast Snow Shovels (1603500)
- TRUE TEMPER TrueTemper® 1625300 SnoBoss„¢ 26" Poly Blade Combo Snow Shovel W/ Multiple Ergonomic Grip (1625300)
- TRUE TEMPER Union Tools Poly Snow Scoop, 14W x 17-3/4L Polyethylene Blade (1681500)
- SEYMOUR MIDWEST Pushr Sn Sfty 24In Poly Fg Hdl (96858)
- True Temper Snow Shovels