Shop All Rakes
This Product is Discontinued
True Temper
Snow Roof Rake (Discontinued)
Mfr # 193055510
Zoro # G4525805
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Aluminum
- Handle Length 17 ft
- Handle Type Telescoping
- Weight 6 lb 8 oz
- Blade Height 6 1/2 in
Product Information
- Brand True Temper
- MFR # 193055510
- Zoro # G4525805
- UPC # 049206038790
- Country of Origin Canada
- Category Rakes
Dimensions
Handle Length | 17 ft |
Blade Height | 6 1/2 in |
Blade Width | 24 in |
Details
Handle Material | Aluminum |
Handle Type | Telescoping |
Weight | 6 lb 8 oz |
Blade Material | Poly |
Item | Snow Roof Rake Scraper |
Description
Snow Roof Rake Scraper, Blade Material Poly, Blade Width 24 in, Blade Height 6 1/2 in, Handle Length 17 ft, Handle Type Telescoping, Handle Material Aluminum, Weight 6 lb 8 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.