Shop All Nail Pullers, Wrecking and Pry Bars
True Temper
Nail Pullers, Nail Puller, 11 In. L
Mfr # 1165300
Zoro # G2539817
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Beveled Nail Slots on Both Ends, Durable to Withstand the Industrial Use, Straight or Rolling Head Claws
- Material Tempered Steel
- Overall Length 11 in
- Overall Width 5/8 in
Product Information
- Brand True Temper
- MFR # 1165300
- Zoro # G2539817
- UPC # 049206116535
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 11 in |
Overall Width | 5/8 in |
Dia. | 3/4 in |
Bar Width | 3/4 in |
End Width | 2 3/4 in |
Details
Color | Black |
Features | Beveled Nail Slots on Both Ends, Durable to Withstand the Industrial Use, Straight or Rolling Head Claws |
Material | Tempered Steel |
Pry Bar Sub-Category | Nail Pullers |
Standards | ASME |
Tether Capable | Tether Capable |
Thickness | 1/2 in |
Item | Nail Puller |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Type | Nail Pullers |
Handle Color | Black |
End Style | Double Claw |
Number of Nail Slots | 2 |
Tether Ready | No |
Includes Handle | No |
Bar Material | Steel |
Bar Color | Black |
Description
When you need to remove nails or other fasteners, this True Temper 1165300 Nail Puller is the tool for the job. It features a double end nail puller and has an overall length of 11 in. The double end nail puller can pry up small nails and other fasteners. Made of tempered steel, it has a 5/8 in. width and 1/2 in. thickness for added strength. Its black color makes it easy to find when you set it down on the job site. With a 3/4 in diameter, this tool can be tethered using standard tools. This True Temper Nail Puller is the reliable tool that will help you get your work done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS3/4-10, H3 Limit, PK3 (5TVY7)
- MILWAUKEE TOOL Cordless Die Grinder, 12V, Paddle Switch (2486-20, 48-11-2420)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-38099)
- URREA Cushion Grip Screwdriver 3/16X10" Cabinet (9436)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 66-1/4 In. L (1162500)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 60 In. L (1174300)
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1171000)
- TRUE TEMPER Digging Bars, Digging Bar, 72-1/2 In. L (1160300)
- TRUE TEMPER Gooseneck Wrecking Bar, 5/8 In. W (1169800)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 48 In. L (1161400)
- SURTEK Hexagonal Crowbar With 78 X 1M Grip (BAF100)
- True Temper Nail Pullers, Wrecking and Pry Bars