Shop All Snow Shovels
True Temper
Arctic Blast Snow Shovels
Mfr # 1603500
Zoro # G802697474
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 24
- Blade Height 2
- Length 54.75
- Outside Diameter 4
Product Information
- Brand True Temper
- MFR # 1603500
- Zoro # G802697474
- UPC # 49206160354
- Country of Origin United States
- Category Snow Shovels
Dimensions
Blade Width | 24 |
Blade Height | 2 |
Length | 54.75 |
Outside Diameter | 4 |
Description
The AMES TRUE TEMPER Arctic Blast Snow Pusher lets you complete snow removal jobs quicker and with less fatigue.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER BBQ Tube Burner Weber Grills (7507)
- STENS Carburetor For Kohler Cv490, Cv491 And Cv492 12 853 118-S Tractor (520-345)
- TEEJET Flat Spray Polymer Tips, 80 Deg, PK4 (PK-TP80015VP)
- WATERWAY PLASTICS Waterway Plastics 640-3250V 3.75 in. dia. Cover Hi-Flow Suction VGB Assembly & 1.5 in. S Standard Nut - White (640-3250V)
- TRUE TEMPER Ames Union Tools 18 Combo Snow Shovel (1627400)
- TRUE TEMPER Union Tools Poly Snow Scoop, 14W x 17-3/4L Polyethylene Blade (1681500)
- TRUE TEMPER TrueTemper® 24" Aluminum Blade Snow Pusher Shovel W/ Wood Handle (1642000)
- TRUE TEMPER TrueTemper 1673300 16 Poly Blade Combo Snow Shovel W Steel DGrip Handle (1673300)
- TRUE TEMPER Ames 18 Polypropylene Ergonomic Combo Shovel (1603072)
- TRUE TEMPER Snow Shovel, 32 in Aluminum Integrated Mid-Grip Handle, Poly Blade Material, 26 in Blade Width (1625300)
- BIGFOOT 21ft Flip & Strip Poly Roof Rake, Telescoping Handle, Shingle Ski (1372)
- True Temper Snow Shovels