Shop All Axes, Hatchets, & Splitting Wedges
True Temper
36 in L Single Bit Handle For Axe, Wood
Mfr # 2036700
Zoro # G4138620
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Overall Length 36 in
- Handle Type Axe
- Handle yes
- Cutting Edge Single Bit
Product Information
- Brand True Temper
- MFR # 2036700
- Zoro # G4138620
- UPC # 049206203679
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 36 in |
Details
Handle Material | Wood |
Handle Type | Axe |
Handle | yes |
Cutting Edge | Single Bit |
Impact Rated | No |
Item | Single Bit Handle |
Handle Design | Hickory |
Includes Cushioned Grip | No |
For Maximum Head Weight | 5 lb |
Description
This True Temper 2036700 Single Bit Handle is the tool you need for your next outdoor project. The axe will provide the necessary force to cut through logs and branches. This single bit handle is made of hickory, making it sturdy and durable. It has an overall length of 36 in., giving you more power when cutting through branches and logs. Its cutting edge is a single bit, which makes it easy to remove from the log after splitting it. The True Temper Single Bit Axe Handle will give you the strength needed to complete your project successfully.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328430)
- HOUGEN 14MM X 25MM 12,000-Series Annular Cutter (12314)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2", Number of Flutes: 4 (HS4-1/2-82)
- WRIGHT TOOL Adjustable Wrench Cushion Grip 1-3/8" Ma (9AG10)
- TRUE TEMPER TORPEDO WEDGE 4# (2414200)
- TRUE TEMPER BOYS AXE STEL 28 in.L 2.5LB (20180000)
- TRUE TEMPER MAUL REPLCMNT HNDL 36"" (2002900)
- TRUE TEMPER AXE HNDLE HICKORY 36"" (2036800)
- TRUE TEMPER Ames True Temper 78006 Posthole Digger Fiberglass Razorback (3437779)
- TRUE TEMPER MAUL AMERICAN HICKRY 6LB (20181400)
- OCHSENKOPF Gertl Swiss Pattern w/Plastic Handle (OX 252 K-0500)
- True Temper Hammers and Striking Tools