Shop All Refrigerators
True
Refrigerator
Mfr # GDM-49-HC-TSL01-Black
Zoro # G903659555
product price: $5,389.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,389.99
Free 30-Day Returns
Key Features
- Refrigerator Style Refrigerated Merchandiser
- Color Black
- Number of Doors 2
- Overall Depth 31 1/2 in
- Overall Height 78 5/8 in
Product Information
- Brand True
- MFR # GDM-49-HC-TSL01-Black
- Zoro # G903659555
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 31 1/2 in |
Overall Height | 78 5/8 in |
Overall Width | 54 1/8 in |
Cord Length | 9 ft |
Manufacturer Warranty Length | 5 yr |
Description
Refrigerated Merchandiser, Color Black, Refrigerator Capacity 49 cu ft, Overall Height 78 5/8 in, Overall Width 54 1/8 in, Overall Depth 31 1/2 in, Number of Doors 2, Number of Shelves 8, Energy Star Compliant Yes, Freezer Capacity Not Applicable, Control Type Electronic, Cord Length 9 ft, Current 7.3 A, Defrost Not Applicable, Door Hinge Swing, Door Style Glass, Door Swing Left, Right, Features LED Interior, Positive Seal, Self Closing Door, Torsion Type Closure System, Frequency 60 Hz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COMFORT PRO Relay 24V Dpst T92S7D22-22-01 (1172506)
- HOBART E-Clip (RR-10-13)
- SCOTSMAN PANEL MOUNT LEFT (02-4823-01)
- SCOTSMAN Ice Maker and Dispenser, 12 lb Storage (HID312A-1)
- TRUE Commercial Bottle Cooler, Width 15-13/16 In Black (TBB-2-HC)
- TRUE Glass Door Merchandiser Refrigerator, 23 cu ft, White (GDM-23-HC-TSL01)
- TRUE Undercounter Refrigerator, 6.5 cu ft, Stainless Steel (TUC-27-HC)
- TRUE Commercial Refrigerator, 49 cu ft, Stainless Steel (T-49-HC)
- TRUE Refrigerator (GDM-23-HC-TSL01-Black)
- TRUE Commercial Refrigerator, 72 cu ft, Stainless Steel (T-72-HC)
- KOOLMORE 29" Commercial Glass 1 Door Display Refrigerator Merchandiser-Upright Beverage Cooler w\LED Lighting (MDR-1GD-23C)
- True Refrigerators