Shop All Two Way Radio Accessories
True North Gear-Fr Clothing
Radio Chest Harness, Carry Accessory
Mfr # RH6100
Zoro # G9913429
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000D Cordura(R)
- Type Carry Accessory
- For Use With All Portable Two Way Radio's
- Compatible Radio Manufacturer Model Number Universal
- Number of Additional Pockets 3
Product Information
- Brand True North Gear-Fr Clothing
- MFR # RH6100
- Zoro # G9913429
- Country of Origin Viet Nam
- Category Two Way Radio Accessories
Details
Item | Radio Harness |
Material | 1000D Cordura(R) |
Type | Carry Accessory |
For Use With | All Portable Two Way Radio's |
Compatible Radio Manufacturer Model Number | Universal |
Number of Additional Pockets | 3 |
Compatible Radio Brand | Universal |
Compatible Radio Series | Universal |
Description
Radio Harness, Product Type Radio Harness, Compatible Radio Brand Universal, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number Universal, Compatible Radio Grainger Model Number Universal, Number of Additional Pockets 3, Material 1000D Cordura, Width 11 in, Length 13 in, Height 2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Grainger 16U265 (ML7-6123585)
- TRIPP LITE 60W Compact Usb-C Wall Charger - Gan Technology, Usb-C Power Delivery (U280-W01-60C1-G)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 303 ft @ 1000 yd Field of View (CO10696)
- MONOPRICE Stereo Plug/2 Rca Jack Cable, Black, 6" (666)
- TRUE NORTH GEAR-FR CLOTHING Dual Radio Chest Harness, Carry Accessory (RH6200)
- TRUE NORTH GEAR-FR CLOTHING Radio Chest Harness, 1000D Cordura(R) (RH6500)
- ICOM Ear Loop Earpiece, Black, Acoustic Tube (SP-AT1)
- SENSEAR Helmet Mount replacement forks for Se, PR (SMMK0001)
- MOTOROLA Motorola Windporting Remote Speaker Microphone FM-Rated for BPR40, CP185, CP100d, CP200d Portables (PMMN4029)
- MOTOROLA Speaker Microphone, Remote (PMMN4008A)
- STANDARD HORIZON Speaker Mic f/HX890, HX400, HX400IS, HX380, HX40 & HX210 (SSM-21A)
- True North Gear-Fr Clothing Two Way Radio Accessories