Shop All Food Service Appliance Parts
True
Lamp, 120V
Mfr # 801112
Zoro # G7378551
original price:
$89.54
10% off
new price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T-23-2, T-49
- For Use With Mfr. Model Number Mfr. No. T-23-2, T-49
- Fits Brand True
Product Information
- Brand True
- MFR # 801112
- Zoro # G7378551
- Country of Origin China
- Category Food Service Appliance Parts
Details
Item | Lamp, 120V |
For Use With | Mfr. No. T-23-2, T-49 |
For Use With Mfr. Model Number | Mfr. No. T-23-2, T-49 |
Fits Brand | True |
Description
Lamp, 120V, Fits Brand True, For Use With Mfr. Model Number Mfr. No. T-23-2, T-49, For Use With Mfr. No. T-23-2, T-49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Knife (24293B)
- WINCO 13 in Solid Serving Spoon (BSOB-13)
- CMA DISH MACHINES Uc 50E Overflow Pipe With Gasket (02100.53)
- ULTIGRIPS Puppet Oven Mitt, Black, 17" (UPM17BK)
- TRUE Tube Mount 1/2 (800317)
- TRUE Blade, Fan Fv800Cw40S38 8 Five Petal (801025)
- TRUE Temp Control (800313)
- TRUE Bar, Adaptor 12-13/16" For - Part# E952763 (E952763)
- TRUE Cond Unit Tbb/Tdd-2/3/4 Ae440Yaa1A, #991628 (991628)
- TRUE Start Component Kit Ae4460U-Aa1C Dcae214.F.1004 Kz (213474)
- GARLAND Knob - Open Burner For - Part# Gl4522585 (GL4522585)
- True Food Service Appliance Parts