Shop All Window Operators & Covers
True Hardware
Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack)
Mfr # TH 23017
Zoro # G0593612
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 9 in.
- Height (In.) 14 1/4 in
- Base Size (In.) 4-3/4
Product Information
- Brand True Hardware
- MFR # TH 23017
- Zoro # G0593612
- UPC # 49793230171
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 9 in. |
Height (In.) | 14 1/4 in |
Base Size (In.) | 4-3/4 |
Width (In.) | 5-9/64 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 3-1/8 |
Projection (In.) | 1/2 in |
Type | Casement Window |
Includes | Mounting Hardware |
Color | Brown |
Item | Right Hand Window Operator |
Hardware | Included |
Description
This is a right-handed single arm operator with a bronze finish. It is often found on older steel windows as well as other styles. On the end of the arm is a stainless steel guide roller that rolls in the Prime-Line part TH 22825 casement operator track. The hardened steel arms, worm drive and gears are protected with a corrosive resistant finish. The arm with insert into a slot in the window frame to engage the track. Mounting holes are 3.876 inch and 4.75 inch on center.
- •Heavy duty diecast zinc construction
- •Bronze finish
- •Worm drive and gears have a corrosive Resistant E-GardTM coating
- •Right hand (as viewed from the outside looking in)
- •Single arm operator
- •Uses Prime-Line part TH 22825 for the track (optional)
- •Disconnects easily from the sash
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Grayson Bullseye Rosette with Square Edge, 6"W x 6"H x 1/2"P (ROSP060X060X050GRY02)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 12"D X 12"H (CORP01X12X12AT)
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 5/16 D, Pk100 (3MRT7)
- ILCO Ilco: 1" Mortise Cylinder, 5-Pin, Schlage C Keyway, Adams Rite Cam, Keyed different, Satin Chrome (ILCO-7165SC2-26D-KD)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- STRYBUC WEEP COVER WHITE (900-20137)
- True Hardware Window Operators & Covers